Multi-functional Bookshelf Storage Cabinet Bookcase W/Display Shelves & Cupboard

Order Code: ZT3350884S

£74.99 Inc VAT (20%)


Description

INDUSTRIAL STYLE: A stand-out design, the two-tone colourway of brown and black looks great and welcomes itself into your home or office with ease.SPACIOUS: Features three shelves and a bottom cupboard for easy storage and display of books, photos and ornaments etc.SOLID: Metal frame with thick particle board shelves. An all-round solid and durable structure which is suitable for everyday use. Adjustable feet for extra balance.SAFE: Anti-tipping straps to attach to the wall. Can be used in homes with children and pets. DIMENSIONS: 120H x 70L x 30Dcm. Cupboard inner: 32.5H x 62.5W x 28Dcm.MAXIMUM LOAD 10KG PER SHELF. ASSEMBLY REQUIRED.

See full description
Specifications for Multi-functional Bookshelf Storage Cabinet Bookcase W/Display Shelves & Cupboard
  • Assembly
    Required
  • Number of Shelves
    3
  • Cupboard Inner Dimensions
    32.5H x 62.5W x 28acm
  • Colour
    Brown and Black
  • Cabinet Style
    Industrial

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome