Multi-functional Cabinet Bookshelf with 2 Shelves 3 Fabric Drawers Rustic Brown

Order Code: ZT3347225S

£60.99 Inc VAT (20%)


Description

Storage: A mix of three drawers and two shelves, the tall bookcase provides plenty of space for what you want - clothing, favourite trinkets and much more.Industrial style: Storage shelf is stylish - wood-effect drawers and black metal frame for a bare and minimal aesthetic. Leave natural or dress up how you want.Steel frame: A bookshelf which is strong, the metal supports the weight of drawers and shelves. Adjustable feet for balance. Back crossbar for extra support.Anti-tipping straps: Easy to attach this shelf unit with drawers to a wall, so it doesn't tip/fall forwards.Dimensions: 155H x 44W x 40Dcm. Drawer inner: 24.5H x 38.5W x 37Dcm. Maximum, load: Shelf: 10kg. Drawer: 5kg. Assembly required.

See full description
Specifications for Multi-functional Cabinet Bookshelf with 2 Shelves 3 Fabric Drawers Rustic Brown
  • Frame Material
    Steel
  • Number of Shelves
    2
  • Product Type
    Cabinet Bookshelf
  • Assembly
    Required
  • Number of Drawers
    3
  • Drawer Dimensions
    24.5H x 38.5W x 37acm
  • Colour
    Rustic Brown

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome