Shoe Cabinet with 4 Flip Drawers Storage Cupboard with Adjustable Shelf White

Shoe Cabinet with 4 Flip Drawers Storage Cupboard with Adjustable Shelf White

Order Code: ZT3352180S

£109.99 Inc VAT (20%)

Currently unavailable

Description

LOTS OF STORAGE SPACE: Features 4 drawers, each drawer with 2 compartments, this shoe cabinet has a total capacity of 32 pairs for your shoes. (The largest size is UK 8/EU43) FLEXIBLE STORAGE: 2-position adjustable shelf in each tier suit for storing shoes of various sizes and types. The smooth countertop provides extra holding and display space, great for keeping keys and ornaments on.STURDY STRUCTURE: Particleboard frame and MDF drawer panel with a blister treatment, ensures superior strength and easy to maintain. Anti-toppling design at the back of the shoe cabinet for adding safety and security.SPACE-SAVING: Features 4 tipping doors with a convenient handle for easy opening and taking out your shoes. The space-saving and convenient design indoor décor fit limited space using.MODERN DESIGN: Feature white color finish and stylish silver metal handle, this cupboard adds a simple modern style to your entryway, matches your furniture well. Overall Dimension: 98L x 24W x 83H cm.

See full description
Specifications for Shoe Cabinet with 4 Flip Drawers Storage Cupboard with Adjustable Shelf White
  • Cabinet Style
    Modern
  • Colour
    White
  • Product Type
    Shoe Cabinet
  • Number of Shelves
    2
  • Number of Drawers
    4

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome