2U 16in Vented RM Cantilever Shelf 22kg

2U 16in Vented RM Cantilever Shelf 22kg

Order Code: ZT1538330SCopy

£47.99 Inc VAT (20%)


Description

2U 16in Vented RM Cantilever Shelf 22kg The CABSHELFV 2U 16in Depth Universal Vented Rack Mount Shelf lets you add a compact, 2U shelf to virtually any standard 19-inch server rack or cabinet with front mount options. This TAA compliant product adheres to the requirements of the US Federal Trade Agreements Act (TAA), allowing government GSA Schedule purchases. Our vented rack shelves improve air flow and help to lower temperatures in the rack. Constructed using SPCC commercial grade cold-rolled steel, this durable fixed rack shelf can hold up to 22kg (50lbs) of equipment - a perfect solution for storing small, non-rackmount equipment, tools, peripherals or accessories in your rack to keep them readily accessible. Backed by a StarTech. com Lifetime warranty.

See full description
Specifications for 2U 16in Vented RM Cantilever Shelf 22kg
  • Width
    406mm
  • Depth
    483mm
  • Height
    88mm
  • Type
    Rack Shelf
  • Colour
    Black
  • Form
    Shelf
  • Weight
    2.6kg
  • For Use With
    Rackmount Models
  • Dimensions
    88x406x483mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome