2U Rack Mount Cantilever Shelf 56kg

2U Rack Mount Cantilever Shelf 56kg

Order Code: ZT1538292SCopy

£72.99 Inc VAT (20%)


Description

2U Rack Mount Cantilever Shelf 56kg The CABSHELFHD 2U 18in Depth Heavy Duty Fixed Rack Mount Shelf lets you add a high-capacity 2U shelf to virtually any standard 19-inch server rack or cabinet with front mount options. This TAA compliant product adheres to the requirements of the US Federal Trade Agreements Act (TAA), allowing government GSA Schedule purchases.
This high-capacity server rack shelf is constructed using 2.3mm SPCC commercial grade cold-rolled steel, providing the additional strength required to hold up to 56kg (125lbs) of equipment - a perfect solution for storing larger, non-rackmount pieces of equipment, heavy tools or peripherals in your rack or cabinet.
Backed by a StarTech.com Lifetime warranty.

See full description
Specifications for 2U Rack Mount Cantilever Shelf 56kg
  • Depth
    18in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome