MULTI RACK Cantilever Trolley Aluminium Profile, LxWxH 1380 X 800 X 1800mm

Order Code: ZT2744498S

£2,099.99 Inc VAT (20%)


Description

MULTI RACK cantilever trolley made of aluminium profile, LxWxH 1380 x 800 x 1800 mm, 1+ items. Supplied = pre-assembled, final assembly by customer. Max. load = 300 kg. Length = 1380 mm. Width = 800 mm. Height = 1800 mm. Platform length = 1272 mm. Platform width = 706 mm. Frame material = aluminium. Wheel type = non-marking polyurethane. Wheel fittings = 4 swivel castors 2 with wheel stops. Wheel diameter = 200 mm. Wheel bearing = ball bearing. Max. load per level = 30 kg. Colour = aluminium silver. Finish = anodised. Fittings = cantilever arms. Feature = mobile, non-marking tyres. Product type = long goods trucks. Ideal for long goods. Mobile storage site. Helps to organise storage efficiently. MULTI RACK cantilever trolley for the transport and drying of panels. 2 cantilever racks with 5 freely sliding support rods each. Effective length 706 mm each. High quality, ball bearing mounted swivel castors made of polyurethane, 200 mm, grey and non marking. 2 with wheel stops. Max. load: trolley 300 kg, 15 kg per rod. Supplied flat pack - easy self-assembly.

See full description
Specifications for MULTI RACK Cantilever Trolley Aluminium Profile, LxWxH 1380 X 800 X 1800mm
  • Product Type
    Long Goods Trucks
  • Colour
    Aluminium Silver
  • Load Capacity
    300kg
  • Wheel Fittings
    4 Swivel Castors 2 with Wheel Stops
  • Load per Level
    30kg
  • Wheel Diameter
    200mm
  • Wheel Type
    Non-Marking Polyurethane
  • Width
    800mm
  • Height
    1800mm
  • Length
    1380mm
  • Fittings
    Cantilever Arms
  • Finish
    Anodised
  • Platform Width
    706mm
  • Wheel Bearing
    Ball Bearing
  • Frame Material
    Aluminium
  • Features
    Mobile, Non-Marking Tyres
  • Platform Length
    1272mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome