SUPPORT KING Cantilever Trolley Aluminium Profile, LxWxH 860 X 600 X 1100mm

SUPPORT KING Cantilever Trolley Aluminium Profile, LxWxH 860 X 600 X 1100mm

Order Code: ZT2744537SCopy

£1,329.99 Inc VAT (20%)
£1,399.995% off


Description

SUPPORT KING cantilever trolley made of aluminium profile, LxWxH 860 x 600 x 1100 mm, 1+ items. Supplied = pre-assembled, final assembly by customer. Max. load = 300 kg. Length = 860 mm. Width = 600 mm. Height = 1100 mm. Platform length = 860 mm. Platform width = 240 mm. Loading height = 122 mm. Frame material = aluminium. Platform material = phenolic plywood. Wheel type = non-marking polyurethane. Wheel fittings = 2 swivel castors with wheel stop, 2 fixed castors. Wheel diameter = 100 mm. Wheel bearing = ball bearing. Max. load per level = 20 kg. Colour = aluminium silver. Finish = anodised. Fittings = cantilever arms, end stop. Feature = mobile, non-marking tyres, anti-slip surface. Product type = long goods trucks. Can be converted and upgraded. Ideal for long goods. Practical storage space. SUPPORT KING cantilever trolley for the storage of materials cut to a size of LxDxH 860 x 600 x 1100 mm. 2 swivel castors with wheel stops, 2 fixed castors, 100 mm. Polyurethane castors, grey and non marking, ball bearing mounted. Max. load per arm 20 kg, max. load of trolley 300 kg. Supplied in pre-assembled modules.

See full description
Specifications for SUPPORT KING Cantilever Trolley Aluminium Profile, LxWxH 860 X 600 X 1100mm
  • Load Capacity
    300kg
  • Product Type
    Long Goods Trucks
  • Colour
    Aluminium Silver
  • Load per Level
    20kg
  • Width
    600mm
  • Wheel Type
    Non-Marking Polyurethane
  • Length
    860mm
  • Height
    1100mm
  • Wheel Diameter
    100mm
  • Finish
    Anodised
  • Wheel Bearing
    Ball Bearing
  • Platform Length
    860mm
  • Platform Material
    Phenolic Plywood
  • Loading Height
    122mm
  • Platform Width
    240mm
  • Frame Material
    Aluminium
  • Fittings
    Cantilever Arms, End Stop

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome