Tubular Steel Cantilever Shelf For Cantilever Shelf Trolley - With 6 Steel Tubes

Tubular Steel Cantilever Shelf For Cantilever Shelf Trolley - With 6 Steel Tubes

Order Code: ZT2716089SCopy

£1,199.99 Inc VAT (20%)
£1,239.993% off


Description

Tubular steel cantilever shelf for cantilever shelf trolley, with 6 steel tubes, permanently welded, pack of 4. Supplied = assembled. Width = 450 mm. Length = 1750 mm. Max. load = 80 kg. Material = tubular steel. Colour = light grey RAL 7035. Finish = powder coated. Product type = shelves/inserts. With 6 steel tubes, permanently welded, length 1750 mm. Width 450 mm (each shelf) Overall width 960 mm (2 shelves) Max. load 80 kg. Powder coated, light grey RAL 7035. Pack of 4, yields 2 full length levels.

See full description
Specifications for Tubular Steel Cantilever Shelf For Cantilever Shelf Trolley - With 6 Steel Tubes
  • Colour
    White Aluminium
  • Material
    Tubular Steel
  • Product Type
    Shelves/Inserts
  • Load Capacity
    80kg
  • Supplied
    Assembled
  • Pack Quantity
    4
  • Width
    450mm
  • Length
    1750mm
  • Finish
    Powder-Coated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome