GK8 Chain Sling, Max. Load 1120 kg, Chain Thickness 6mm, Effective Length 1 M, 1-leg

GK8 Chain Sling, Max. Load 1120 kg, Chain Thickness 6mm, Effective Length 1 M, 1-leg

Order Code: ZT2684468SCopy

£114.99each Inc VAT (20%)
£229.98 minimum order value

Minimum order quantity: 2.

Description

GK8 chain sling, max. load 1120 kg, chain thickness 6 mm, effective length 1 m, 1-leg, 2+ items. Supplied = assembled. Max. load = 1120 kg. Number of strands = 1 pcs. Length = 1 m. Chain thickness = 6 mm. Hook jaw width (with safety catch) = 19 mm. Material = steel. Crane eye opening = 110x60 mm. Product type = chain slings. Weight = 1.27 kg. Made of steel of quality class 8 for all standard lifting tasks. High quality workmanship. Compliant with EN 818-4. This chain sling has been made in compliance with EN 818-4 and its high strength makes it suitable for daily use. Other chain thicknesses are also available on request.

See full description
Specifications for GK8 Chain Sling, Max. Load 1120 kg, Chain Thickness 6mm, Effective Length 1 M, 1-leg
  • Product Type
    Chain Slings
  • Material
    Steel
  • Load Capacity
    1120kg
  • Supplied
    Assembled
  • Number of Strands
    1
  • Chain Size
    6mm
  • Length
    1m
  • Chain Thickness
    6mm
  • Crane Eye Opening
    110x60mm
  • Weight
    1.27kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome