GK8 Chain Sling, Max. Load 1600 kg, Chain Thickness 6mm, Effective Length 1.5 M, 2-leg

GK8 Chain Sling, Max. Load 1600 kg, Chain Thickness 6mm, Effective Length 1.5 M, 2-leg

Order Code: ZT2684554SCopy

£219.99each Inc VAT (20%)
£439.98 minimum order value

Minimum order quantity: 2.

Description

GK8 chain sling, max. load 1600 kg, chain thickness 6 mm, effective length 1.5 m, 2-leg, 2+ items. Supplied = assembled. Max. load = 1600 kg. Number of strands = 2 pcs. Length = 1.5 m. Chain thickness = 6 mm. Hook jaw width (with safety catch) = 19 mm. Material = steel. Crane eye opening = 110x60 mm. Max. load at 0 - 45° = 1600 kg. Max. load at 45 - 60° = 1120 kg. Product type = chain slings. Weight = 3 kg. Made of steel of quality class 8 for all standard lifting tasks. High quality workmanship. Compliant with EN 818-4. This chain sling has been made in compliance with EN 818-4 and its high strength makes it suitable for daily use. Other chain thicknesses are also available on request.

See full description
Specifications for GK8 Chain Sling, Max. Load 1600 kg, Chain Thickness 6mm, Effective Length 1.5 M, 2-leg
  • Material
    Steel
  • Product Type
    Chain Slings
  • Load Capacity
    1600kg
  • Supplied
    Assembled
  • Chain Size
    6mm
  • Number of Strands
    2
  • Length
    1.5m
  • Crane Eye Opening
    110x60mm
  • Weight
    3kg
  • Chain Thickness
    6mm