GK8 Chain Sling, Max. Load 2800 kg, Chain Thickness 8mm, Effective Length 1 M, 2-leg

GK8 Chain Sling, Max. Load 2800 kg, Chain Thickness 8mm, Effective Length 1 M, 2-leg

Order Code: ZT2684538SCopy

Qty of 2 for
£519.98 Inc VAT (20%)
£259.99 each
£539.983.5% off

This product must be ordered in multiples of 2

Description

GK8 chain sling, max. load 2800 kg, chain thickness 8 mm, effective length 1 m, 2-leg, 2+ items. Supplied = assembled. Max. load = 2800 kg. Number of strands = 2 pcs. Length = 1 m. Chain thickness = 8 mm. Hook jaw width (with safety catch) = 24.5 mm. Material = steel. Crane eye opening = 135x75 mm. Max. load at 0 - 45° = 2800 kg. Max. load at 45 - 60° = 2000 kg. Product type = chain slings. Weight = 4.34 kg. Made of steel of quality class 8 for all standard lifting tasks. High quality workmanship. Compliant with EN 818-4. This chain sling has been made in compliance with EN 818-4 and its high strength makes it suitable for daily use. Other chain thicknesses are also available on request.

See full description
Specifications for GK8 Chain Sling, Max. Load 2800 kg, Chain Thickness 8mm, Effective Length 1 M, 2-leg
  • Product Type
    Chain Slings
  • Material
    Steel
  • Supplied
    Assembled
  • Load Capacity
    2800kg
  • Number of Strands
    2
  • Chain Size
    8mm
  • Crane Eye Opening
    135x75mm
  • Weight
    4.34kg
  • Length
    1m
  • Chain Thickness
    8mm