GK8 Chain Sling, Max. Load 3150 kg, Chain Thickness 10mm, Effective Length 2 M, 1-leg

GK8 Chain Sling, Max. Load 3150 kg, Chain Thickness 10mm, Effective Length 2 M, 1-leg

Order Code: ZT2684618SCopy

Qty of 2 for
£367.98 Inc VAT (20%)
£183.99 each
£379.983% off

This product must be ordered in multiples of 2

Description

GK8 chain sling, max. load 3150 kg, chain thickness 10 mm, effective length 2 m, 1-leg, 2+ items. Supplied = assembled. Max. load = 3150 kg. Number of strands = 1 pcs. Length = 2 m. Chain thickness = 10 mm. Hook jaw width (with safety catch) = 29 mm. Material = steel. Crane eye opening = 135x75 mm. Product type = chain slings. Weight = 5.8 kg. Made of steel of quality class 8 for all standard lifting tasks. High quality workmanship. Compliant with EN 818-4. This chain sling has been made in compliance with EN 818-4 and its high strength makes it suitable for daily use. Other chain thicknesses are also available on request.

See full description
Specifications for GK8 Chain Sling, Max. Load 3150 kg, Chain Thickness 10mm, Effective Length 2 M, 1-leg
  • Product Type
    Chain Slings
  • Material
    Steel
  • Load Capacity
    3150kg
  • Supplied
    Assembled
  • Chain Size
    10mm
  • Number of Strands
    1
  • Length
    2m
  • Crane Eye Opening
    135x75mm
  • Chain Thickness
    10mm
  • Weight
    5.8kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome