GK8 Chain Sling, Max. Load 4250 Kg, Chain Thickness 10mm, Effective Length 2 M, 2-leg

GK8 Chain Sling, Max. Load 4250 Kg, Chain Thickness 10mm, Effective Length 2 M, 2-leg

Order Code: ZT2684636SCopy

£379.99each Inc VAT (20%)
£759.98 minimum order value

Minimum order quantity: 2.

Description

GK8 chain sling, max. load 4250 kg, chain thickness 10 mm, effective length 2 m, 2-leg, 2+ items. Supplied = assembled. Max. load = 4250 kg. Number of strands = 2 pcs. Length = 2 m. Chain thickness = 10 mm. Hook jaw width (with safety catch) = 29 mm. Material = steel. Crane eye opening = 160x90 mm. Max. load at 0 - 45° = 4250 kg. Max. load at 45 - 60° = 3150 kg. Product type = chain slings. Weight = 11.4 kg. Made of steel of quality class 8 for all standard lifting tasks. High quality workmanship. Compliant with EN 818-4. This chain sling has been made in compliance with EN 818-4 and its high strength makes it suitable for daily use. Other chain thicknesses are also available on request.

See full description
Specifications for GK8 Chain Sling, Max. Load 4250 Kg, Chain Thickness 10mm, Effective Length 2 M, 2-leg
  • Material
    Steel
  • Product Type
    Chain Slings
  • Load Capacity
    4250kg
  • Supplied
    Assembled
  • Number of Strands
    2
  • Chain Size
    10mm
  • Weight
    11.4kg
  • Crane Eye Opening
    160x90mm
  • Length
    2m
  • Chain Thickness
    10mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome