Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Lifting, Pulling & Positioning
Chains, Ropes & Cables
Chains
1500MMX10MM Heavy Duty Security Chain Black Nylon
By Matlock
1 Review
Order Code:
ZT1057806X
£53.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£53.99
0%
5 +
£51.83
4%
1
Add to basket
Get it in
12-16
working days
Available
GBP
53.99
https://www.zoro.co.uk/shop/storage-and-handling/chains/1500mmx10mm-heavy-duty-security-chain-black-nylon/p/ZT1057806X
Add to quotation
View all Chains
Description
Link size: 1500 x 10mm.
Tags:
#BulkDiscount
Specifications
Specifications for 1500MMX10MM Heavy Duty Security Chain Black Nylon
Finish
Yellow Passivated
Features
Nylon Sheath For Protection
Length
1500mm
MFR Part No.
348-PP1500YP
Product Type
Heavy Duty Security Chain
Link Diameter
10mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome