Knotted Chain Zinc Plated 2.5mm 2m

Order Code: ZT4953040S

£5.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.390%
5 - 9£5.174%
10 - 19£4.968%
20 - 49£4.7412%
50 +£4.5316%


Description

Securit Knotted Chain Zp 2.5mm 2m 117615

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Knotted Chain Zinc Plated 2.5mm 2m
  • Length
    2m
  • Diameter
    2.5mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome