Straight Link Chain Zinc Plated 2.55 x 14mm x 30m

Order Code: ZT4952545S

£25.99 Inc VAT (20%)


Description

Securit Straight Link Chain Zp 2.55 x 14mm x 30m Ideal for general purpose applications such as securing loads, cordoning off areas, securing valuable objects plus many others Welded straight link Load capacity: 32kg

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Straight Link Chain Zinc Plated 2.55 x 14mm x 30m
  • Product Type
    Straight Link Chain
  • Link Diameter
    2.55mm
  • Material
    Zinc Plated
  • Length
    30m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome