Straight Link Chain Zinc Plated 4mm x 19mm x 2m

Order Code: ZT4952830S

£6.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.990%
5 - 9£6.714%
10 - 19£6.438%
20 +£6.1512%


Description

Securit Straight Link Chain Zp 4mm x 19mm x 2m Ideal for general purpose applications such as securing loads, cordoning off areas, securing valuable objects plus many others Welded straight link Load capacity: 80kg

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Straight Link Chain Zinc Plated 4mm x 19mm x 2m
  • Diameter
    4mm
  • Product Type
    Straight Link Chain
  • Material
    Zinc Plated
  • Width
    19mm
  • Length
    2m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome