Straight Link Chain Zinc Plated 6 x 33mm x 20m

Order Code: ZT4952641S

£55.99 Inc VAT (20%)


Description

Securit Straight Link Chain Zp 6 x 33mm x 20m Ideal for general purpose applications such as securing loads, cordoning off areas, securing valuable objects plus many others Welded straight link Load capacity: 160kg

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Straight Link Chain Zinc Plated 6 x 33mm x 20m
  • Material
    Zinc Plated
  • Link Size
    6 x 33mm
  • Length
    20m
  • Product Type
    Straight Link Chain