Stainless Steel Coat Hanger, Pack Of 3, Length 460mm

Stainless Steel Coat Hanger, Pack Of 3, Length 460mm

Order Code: ZT2722068S

£149.99 Inc VAT (20%)


Description

Stainless steel coat hanger, pack of 3, length 460 mm. Supplied = assembled. Material = stainless steel. Colour = stainless steel. Length = 460 mm. Diameter = 8/10 mm. Height = 170 mm. Product type = coat hangers. With a timeless design.

Specifications for Stainless Steel Coat Hanger, Pack Of 3, Length 460mm
  • Pack Quantity
    3
  • Diameter
    8/10mm
  • Colour
    Silver
  • Product Type
    Coat Hangers
  • Material
    Stainless Steel
  • Supplied
    Assembled
  • Height
    170mm
  • Length
    460mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome