WOOD Wooden Coat Hanger, WxH 450 X 110mm, Pack Of 4, Clear Varnished Oak

Order Code: ZT2727695S

£149.99 Inc VAT (20%)


Description

WOOD wooden coat hanger, WxH 450 x 110 mm, pack of 4, clear varnished oak. Supplied = assembled. Material = oak. Colour = natural. Length = 450 mm. Finish = painted. Height = 110 mm. Product type = coat hangers. The designer coat hanger made of wood. It is elegant, classy and linear in shape. The hook is chrome plated and can be rotated. Suitable for rails up to a of 35 mm.

See full description
Specifications for WOOD Wooden Coat Hanger, WxH 450 X 110mm, Pack Of 4, Clear Varnished Oak
  • Colour
    Black Grey
  • Pack Quantity
    4
  • Product Type
    Coat Hangers
  • Material
    Oak
  • Supplied
    Assembled
  • Height
    110mm
  • Length
    450mm
  • Finish
    Painted

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome