0
1
2
3
4

1-94-745 Sortmaster Organiser

Order Code: ZT1018528X

£13.29 Inc VAT (20%)


Description

The Stanley® Sort Master™ organiser offers a great deal of storage flexibility. With removable dividers, you can organise your small parts and tools in up to 1024 varying configurations to adapt to your every need. With a top lid latch lock to keep your parts secure and a transparent lid with a unique interlocking design.

Features and Benefits
• Removable dividers allow a combination of tools and small parts storage
• The special lid structure where the upper ribs interlock with inner dividers keep small parts in place and prevent movement from one compartment to another
• A top lid lock keeps contents secure inside and unique angled corners accommodate angled tools such as hammers
• Unique angled corners can accommodate angled tools such as hammers
• The clear lid allows for on sight inventory and easy identification of your tools

Typical Applications
• Ideal for organising and storing your small parts as well as some hand tools

Notes
• Tools not included

See full description
Specifications for 1-94-745 Sortmaster Organiser
  • Overall Height
    330mm
  • Overall Width
    90mm
  • MFR Part No.
    1-94-745
  • Type
    Assorters Box
  • Additional Features
    Removable Dividers
    Unique Angled Corners
    Special Lid Structure - Upper Ribs Interlocking with Inner Dividers - Keeps Small Parts in Place and Prevents Movement From One Compartment to Another Top Lid Lock - Keep Contents Secure Inside.
  • Overall Length
    430mm
  • Number of Compartments
    15
  • Product Material
    Polypropylene

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome