0
1
2
3
4

1-97-483 Sort Master Junior

Order Code: ZT1018520X

£9.99 Inc VAT (20%)


Description

1-97-483
Moveable Dividers to allow customisation, designed to store tools that require a modular space. Seal tight compartment to keep heavy components in place. See-through lid. Manufactured from premium grade plastic material. No rusting, therefore longer life due to no metal parts. Can be joined onto other SortMaster Juniors enabling you to carry up to 3 boxes at once.

Specifications for 1-97-483 Sort Master Junior
  • Additional Features
    Seal tight compartments
    Moveable Dividers to allow customisation
    Manufactured from premium grade plastic material
  • Product Material
    Polypropylene
  • Type
    Tool Case
  • MFR Part No.
    1-97-483
  • Overall Height
    67mm
  • Overall Length
    292mm
  • Number of Compartments
    14
  • Overall Width
    370mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome