0
1
2
3
4
5
6

1-97-518 Waterproof Organiser

Order Code: ZT1021195X

£29.99 Inc VAT (20%)


Description

1-97-518
Waterproof seal protects the contents from rust and foreign particles. 12 removable compartments with a polypropylene lid that is virtually unbreakable and metal latches provide additional strength and improve loading capabilities. Unique lid design locks all compartments in place. Can be stacked with side latches which allow multiple organisers to be clipped together for easy transportation.

Specifications for 1-97-518 Waterproof Organiser
  • Overall Width
    357mm
  • Overall Depth
    360mm
  • Colour
    Black
    Yellow
  • MFR Part No.
    1-97-518
  • Overall Height
    116mm
  • Finish
    Polypropylene
  • Product Material
    Polypropylene
  • Product Type
    Small Parts Storage
  • Overall Length
    446mm
  • Type
    Parts Organiser
  • Additional Features
    Waterproof seal
  • Number of Compartments
    10

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome