0
1
2

101943 Handy Box Storage Unit

Order Code: ZT1018506X

£39.99 Inc VAT (20%)


Description

Impact resistant plastic carry case, stackable with fold down handle. Holds up to four professional service cases, for easy transportation.

Specifications for 101943 Handy Box Storage Unit
  • Overall Width
    376mm
  • MFR Part No.
    136259
  • Type
    Storage Unit
  • Number of Compartments
    4
  • Overall Height
    310mm
  • Overall Length
    265mm
  • Additional Features
    Portable Carrying Box for Assorter Units
  • Product Material
    Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome