BV.FC4S Facom Flycase 4 Drawers 585X457X382 W Seal

Order Code: ZT1380888S

£699.99 Inc VAT (20%)


Description

Facom® presents these ultra-strong drawer roller cases, designed for safe carrying of tools and fragile equipment. These professional flycases are compatible with FACOM's fully customizable foam modules.

Features and Benefits
• Shock resistant injected polypropylene outer with reinforced corners for a longer lifespan
• Corrosion-resistant stainless hinge angle
• One-piece sealing gasket helps protect contents
• High precision clasps, 100% dust and water sealed
• Ergonomic telescopic handle and handles on both sides for easy portability
• Modular and stackable for the complete storage solution

Typical Applications
• Workshop
• On site
• Domestic

See full description
Specifications for BV.FC4S Facom Flycase 4 Drawers 585X457X382 W Seal
  • Product Material
    Polypropylene
  • Overall Width
    450mm
  • MFR Part No.
    BV.FC4S
  • Type
    Service Case Trolley
  • Overall Length
    380mm
  • Number of Compartments
    1
  • Overall Height
    580mm
  • Number of Drawers
    4
  • Product Type
    Portable Tool Chest
  • Colour
    Black
  • Product Range
    Flycase

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome