0
1
2
3
4
5
6
7
8
9

Flip Bin Organiser - STN5939245A

Order Code: ZT1332333S

£40.99 Inc VAT (20%)


Description

The STANLEY® FatMax™ flip bin organiser is a robust, compact storage solution. It's 12 levered removable compartments are ideal for providing storage & quick access to components, small parts or accessories.

Features and Benefits
• 12 separate storage compartments for easy organisation
• Compact design for easy transportation
• High versatile use, perfect organisation for all essential small fixings & parts
• Strong levered storage for fast access
• Side latches to allow multiple organisers to be effortlessly attached together to expand tool variety
• Texture plastic handle for comfortable grip
• Transparent polypropylene lids for quick view & easy identification

Typical Applications
• Tradesperson
• Industrial
• Technicians
• On Site

Notes
• Tools not included

See full description
Specifications for Flip Bin Organiser - STN5939245A
  • Type
    Parts Organiser
  • Overall Height
    356mm
  • Overall Length
    446mm
  • Number of Compartments
    12
  • Product Material
    Plastic
  • MFR Part No.
    FMST81077-1
  • Overall Width
    116mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome