0
1
2
3
4

STST1-71963 3 in 1 Tool Organiser

Order Code: ZT1018519X

£41.99 Inc VAT (20%)


Description

STST1-71-963
The movable dividers allows the user customisation for small parts, larger hand tools and power tools. Built-in inner tote allows for large hand tools organisation. Full opening structure allows access to content of 3 storage parts at once. The organiser is made from 2mm Polypropylene plastic making it tough and durable.

See full description
Specifications for STST1-71963 3 in 1 Tool Organiser
  • MFR Part No.
    STST1-71963
  • Overall Width
    426mm
  • Number of Compartments
    10
  • Overall Height
    312mm
  • Type
    Organiser
  • Additional Features
    Inner Tote
    Added Value of 3 in 1, Hand Tools, Power Tools and Accessories - 3 in 1 Movable Dividers
    Robust Built in Handle Unique Carriage of Tools in a Secured Closed Case
  • Product Material
    Polypropylene
  • Overall Length
    234mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome