0
1

Tool Organiser Bag - STN5937830A

Order Code: ZT1380911S

£62.99 Inc VAT (20%)


Description

FATMAX® Tool Organizer Bag is a state of the arts design, providing a fully portable organiser for convenient & safe transportation of tools.

Features and Benefits
• Designed with designated compartments to easily organise mechanic tools and sockets
• Made with a combination of robust materials for protection against wear & tear
• Ergonomic designed rubber handle for improved grip
• Comfortable padded shoulder strap for easy transportation of heavy loads
• Fully opening side for full visibility & quick access of tools contents
• Reinforced plastic sides to protect contents
• Plastic feet to guard against moisture and dirt
• Upright pocket design that allows fast access while on the job
• Outside storage solution to allow quick access to most frequently used tools
• High portable, suitable for use in various settings - floor, ladder, work surfaces & workbenches

Typical Applications
• Tradesperson
• Technician
• DIY enthusiast
• On Site
• Industrial

Notes
• Tools not included

See full description
Specifications for Tool Organiser Bag - STN5937830A
  • Type
    Tool Bag
  • Overall Width
    250mm
  • Overall Height
    440mm
  • MFR Part No.
    1-94-231
  • Number of Compartments
    1
  • Overall Length
    390mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome