FMC001 1-Tonne Folding Mobile Crane
0
1

FMC001 1-Tonne Folding Mobile Crane

Order Code: ZT1024492XCopy

£859.99 Inc VAT (20%)


Description

Ideal for home workshops or garages. Folding design for easy storage and transportation. Flow control valve for precise lowering and positioning. Overload safety valve. Hydraulic operation providing easy lifting. Heavy duty swivel hook with safety latch. four different jib options. Heavy duty castors.

Model number..........FMC001.
Order Code..........KEN-985-3670K.
Lifting capacity position (a)..........1,000kg.
Lifting capacity position (b)..........750kg.
Lifting capacity position (c)..........500kg.
Lifting capacity position (d)..........250kg.
Maximum lifting height at minimum jib extension..........1868mm.
Maximum lifting height at maximum jib extension..........2004mm.
Length of jib in position (a)..........865mm.
Length of jib in position (b)..........955mm.
Length of jib in position (c)..........1045mm.
Length of jib in position (d)..........1135mm.
Clearance height of legs..........130mm.
Length of frame..........1480mm.
Overall clearance height..........1555mm.
Maximum width of frame..........1000mm.
Distance between rear wheel centres..........640mm.
Weight..........91kg.

1 tonne (metric ton or t) = 1000kg
1 ton (imperial ton) = 2240lbs (1016kg)

See full description
Specifications for FMC001 1-Tonne Folding Mobile Crane
  • Overall Clearance Height
    1555mm
  • Weight Each
    91kg
  • MFR Part No.
    FMC001
  • Maximum Width of Frame
    1000mm
  • Maximum Load Capacity
    1000kg
  • Maximum Lifting Height at Maximum Jib Extension
    2004mm
  • Additional Features
    Heavy duty castors

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome