SIP 1 TONNE Gantry Crane Frame

Order Code: ZT1208330S

£699.99 Inc VAT (20%)


Description

The SIP 1 TONNE Gantry Crane Frame provides an ultra heavy-duty frame perfect for garages and workshops of all kinds, enhanced through an industrial-grade painted steel construction and 4 lockable swivel castors which improve mobility and offer easy positioning a single operator.

This frame is particularly complemented by the SIP 1 TONNE Gantry Crane Chain Block and SIP 1 TONNE Gantry Crane Beam Trolley, and makes light work of most repair, maintenance, servicing, material handling, and manufacturing demands.

• 1 TONNE maximum weight capacity and safe work load
• Versatile lifting range; 2.4mtr min. / 3.6mtr max. height
• Mobile crane with 4 industrial-grade lockable swivel castors
• Heavy-duty painted steel construction with 'I' section crossbeam
• Suitable for garages and workshops and ideal for repair, maintenance, servicing, material handling, and manufacturing demands
• SIP 2-Year Standard Silver Warranty

See full description
Specifications for SIP 1 TONNE Gantry Crane Frame
  • MFR Part No.
    03849
  • Depth
    2535mm
  • Height
    2550mm
  • Width
    1200mm
  • Minimum Height
    2.4m
  • Load Capacity
    1000kg
  • Maximum Height
    3.6m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome