Cylinder Trolley Holds 1 x140-300mm Cylinder
0
1
2

Cylinder Trolley Holds 1 x140-300mm Cylinder

Order Code: ZT3478788SCopy

£309.99 Inc VAT (20%)
£359.9913.5% off


Description

Easily maneuver and transport oxygen and acetylene cylinders using minimal strain with these cylinder trolleys. The trolleys can hold either singular or double 140-300mm cylinders, dependent on trolley purchased and both allow for easy conversion from a 2 wheel trolley to a 4 wheel trolley for extra support when transporting.

Features and Benefits
• Easily converts from a trolley to a 4-wheel trolley which gives more support and stability when transporting
• Includes a chain for each trolley to secure the cylinders to the trolley
• Mobile on 2 x 200 mm wheels and 2 x 75mm swivel braked castors
• Single and double-cylinder trolleys available

See full description
Specifications for Cylinder Trolley Holds 1 x140-300mm Cylinder
  • Depth
    1010mm
  • Wheel Diameter
    200mm
  • Product Type
    Folding Trolley
  • MFR Part No.
    CTF12Y
  • Length
    430mm
  • Height
    910mm
  • Colour
    Orange

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome