Four-wall Header 2500 Series N2510-6V0C-RB-WD

Order Code: ZT5129829S

£4.09 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.090%
10 - 19£3.934%
20 - 49£3.768%
50 - 99£3.6012%
100 +£3.4416%


Description

Low profile, space saving design
Center slot polarization prevents mis-insertions and reduces insertion time
Dual slot polarization means broader compatibility with competitive polarization designs (not 6, 8 or 10 pos.)
Optional retainer clip for locking sockets in place and increasing connection reliability in vibration prone environments
High temperature insulator suitable for "no lead" soldering operations
Through-hole version suitable for reflow soldering using "paste-in-hole" techniques
Exposed solder tails (on right angle version) provide ease of cleaning and reduced repair costs

Suggested Applications

See full description
Specifications for Four-wall Header 2500 Series N2510-6V0C-RB-WD
  • Product Type
    Header

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome