Carpet Truck 354078 Capacity 300kg

Order Code: ZT3408801S

£499.99 Inc VAT (20%)


Description

Capacity 300kg.Tubular steel, painted green.Overall L x W x D - 1515 x 555 x 533mm.Two large 400mm dia. pneumatic tyred wheels.Weight - 16kg.

This product is Made to Order which is Non-Returnable, please see our returns policy for more information.
Specifications for Carpet Truck 354078 Capacity 300kg
  • Product Type
    Carpet Truck
  • Wheel Type
    Pneumatic Tyred
  • Capacity
    300kg
  • Finish
    Painted Green
  • Material
    Tubular Steel
  • Wheel Diameter
    400mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome