Dolly, Hot Dip Galvanised, For 0.5 m³

Order Code: ZT2696693S

£639.99 Inc VAT (20%)


Description

Dolly, hot dip galvanised, for 0.5 m. Supplied = assembled. For length = 1200 mm. For width = 600 mm. For capacity = 0.5 m. Wheel fittings = 2 swivel and fixed castors, 1 swivel castor with wheel stop. Wheel material = nylon. Material = hot dip galvanised. Product type = accessories for tilting/hinged bottom skips. Weight = 33 kg. Fittings = corner braces. Application = for containers.

Specifications for Dolly, Hot Dip Galvanised, For 0.5 m³
  • Supplied
    Assembled
  • Wheel Material
    Nylon
  • Material
    Hot Dip Galvanised
  • Weight
    33kg
  • For Width
    600mm
  • Capacity
    0.5
  • Applications
    Containers
  • Fittings
    Corner Braces
  • For Length
    1200mm
  • For Capacity
    0.5

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome