Dolly, LxW 600 X 400mm, Max. Load 250 Kg

Order Code: ZT2747864S

£199.99 Inc VAT (20%)


Description

Dolly, LxW 600 x 400 mm, max. load 250 kg. Supplied = assembled. Max. load = 250 kg. Length = 600 mm. Width = 400 mm. Wheel fittings = 2 swivel castors, 2 fixed castors. Product type = dollies. Weight = 4.42 kg. Colour = grey. Application = for containers. With 2 swivel castors and 2 fixed castors. Stackable.

Specifications for Dolly, LxW 600 X 400mm, Max. Load 250 Kg
  • Product Type
    Dollies
  • Load Capacity
    250kg
  • Supplied
    Assembled
  • Colour
    Grey
  • Wheel Fittings
    2 Swivel Castors, 2 Fixed Castors
  • Weight
    4.42kg
  • Width
    400mm
  • Length
    600mm
  • Applications
    Containers

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome