Dolly, LxW 800 X 600mm, Max. Load 450 Kg

Order Code: ZT2747917S

£224.99 Inc VAT (20%)


Description

Dolly, LxW 800 x 600 mm, max. load 450 kg. Supplied = assembled. Max. load = 450 kg. Length = 800 mm. Width = 600 mm. Wheel fittings = 2 swivel castors, 2 fixed castors. Product type = dollies. Weight = 8 kg. Colour = black. Application = for containers. With 2 swivel castors and 2 fixed castors. Stackable.

Specifications for Dolly, LxW 800 X 600mm, Max. Load 450 Kg
  • Product Type
    Dollies
  • Load Capacity
    450kg
  • Colour
    Black
  • Supplied
    Assembled
  • Wheel Fittings
    2 Swivel Castors, 2 Fixed Castors
  • Weight
    8kg
  • Length
    800mm
  • Width
    600mm
  • Applications
    Containers

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome