Dolly, Wood, Max. Load 500 Kg, Weight 13 Kg

Order Code: ZT2736890S

£159.99 Inc VAT (20%)


Description

Dolly, wood, max. load 500 kg, weight 13 kg. Supplied = assembled. Length = 724 mm. Width = 810 mm. Height = 175 mm. Platform material = wood. Platform colour = wood. Wheel fittings = 2 swivel castors, 2 fixed castors. Wheel type = polypropylene. Wheel diameter = 108 mm. Weight = 13 kg. Product type = transport dollies. Wooden dolly with steel corner reinforcements. Material: untreated planed wood 145 x 20 mm. 4 cover boards and 2 wooden beams. Corners reinforced with zinc plated corner fittings, with holes for standard side mesh panels with tubular steel frame 22 mm.

See full description
Specifications for Dolly, Wood, Max. Load 500 Kg, Weight 13 Kg
  • Product Type
    Transport Dollies
  • Wheel Type
    Polypropylene
  • Wheel Diameter
    108mm
  • Supplied
    Assembled
  • Platform Material
    Wood
  • Wheel Fittings
    2 Swivel Castors, 2 Fixed Castors
  • Weight
    13kg
  • Height
    175mm
  • Width
    810mm
  • Length
    724mm
  • Platform Colour
    Wood

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome