Drum Roller, Zinc Plated, With Tray, Drums Up To Ø600mm, Loading Height 209mm

Drum Roller, Zinc Plated, With Tray, Drums Up To Ø600mm, Loading Height 209mm

Order Code: ZT2745391S

£439.99 Inc VAT (20%)


Description

Drum roller, zinc plated, with tray, drums up to 600 mm, loading height 209 mm. Supplied = assembled. Max. load = 300 kg. Material = steel, hot galvanised. Internal frame diameter = 600 mm. Loading height = 209 mm. Wheel fittings = 4 swivel castors, 1 with wheel stop. Swivel castor diameter = 100 mm. Wheel type = nylon. Wheel bearing = plain bearing. For drum capacities = 200 litres. Product type = drum dollies. With oil tight tray. Zinc plated for durability. Easy and safe drum transport. Drum dolly made of sheet steel for drums up to 600 mm. 4 swivel castors made of nylon.

See full description
Specifications for Drum Roller, Zinc Plated, With Tray, Drums Up To Ø600mm, Loading Height 209mm
  • Wheel Type
    Nylon
  • Load Capacity
    300kg
  • Product Type
    Drum Dollies
  • Wheel Bearing
    Plain Bearing
  • Supplied
    Assembled
  • Wheel Fittings
    4 Swivel Castors, 1 with Wheel Stop
  • Swivel Castor Diameter
    100mm
  • Material
    Steel, Hot Galvanised
  • Loading Height
    209mm
  • For Drum Capacities
    200L
  • Internal Frame Diameter
    600mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome