ESD Dolly, ESD, Max. Load 500 Kg, Loading Height 280mm

ESD Dolly, ESD, Max. Load 500 Kg, Loading Height 280mm

Order Code: ZT2701134S

£699.99 Inc VAT (20%)


Description

ESD dolly, ESD, max. load 500 kg, loading height 280 mm. Supplied = assembled. Max. load = 500 kg. Frame material = steel. Finish = powder coated. Frame colour = light grey RAL 7035. Platform length = 1210 mm. Platform width = 810 mm. Loading height = 280 mm. Length = 1245 mm. Width = 845 mm. Height = 370 mm. For container size = 1200x800 mm. Wheel fittings = 2 swivel castors with wheel stop, 2 fixed castors. Wheel type = solid rubber. Wheel diameter = 200 mm. Wheel bearing = roller bearing. Model = ESD model. Product type = ESD dollies. Fittings = stacking corners/corner braces. Application = for containers, for pallets. Robust steel construction with corner braces for safety. Versatile, helps keep the material flowing efficiently. ESD model with electrically conductive castors and electrically conductive coating. ESD model For the transport of pallets and containers. Robust steel construction, with electrically conductive powder coating in light grey RAL 7035. Wheels, electrically conductive.

See full description
Specifications for ESD Dolly, ESD, Max. Load 500 Kg, Loading Height 280mm
  • Wheel Type
    Solid Rubber Tyres
  • Finish
    Powder-Coated
  • Load Capacity
    500kg
  • Wheel Diameter
    200mm
  • Product Type
    ESD Dollies
  • Supplied
    Assembled
  • Wheel Bearing
    Roller Bearing
  • Frame Colour
    Light Grey
  • Platform Length
    1210mm
  • Frame Material
    Steel
  • Width
    845mm
  • Length
    1245mm
  • Height
    370mm
  • Applications
    For Containers, for Pallets
  • For Container Size
    1200x800mm
  • Platform Width
    810mm
  • Fittings
    Stacking Corners/Corner Braces
  • Loading Height
    280mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome