Fetra Dolly With Cradle Top

Order Code: ZT3082247S

£399.99 Inc VAT (20%)


Description

Capacity kg: 400.
Castor Wheel Diameter mm: 125.
Colour: Blue.
Finish: Painted.
Height mm: 288.
Length mm: 500.
Load Capacity kg: 400.
Material: Steel.
No. of Wheels: 4.
Overall Height mm: 288.
Overall Length mm: 500.
Overall Width mm: 500.
Platform Height mm: 288.
Platform Material: Steel.
Product Type: Dollies.
Weight kg: 12.
Wheel Diameter mm: 125.
Wheel Material: Thermoplastic elastomer.
Wheel Type: Thermoplastic elastomer.
Width mm: 500.Capacity 400kg. L x W x H 500 x 500 x 288mm. On four swivel (two braked) 125mm dia. thermoplastic elastomer tyred castors. Weight 12kg.

See full description
Specifications for Fetra Dolly With Cradle Top
  • Colour
    Blue
  • Material
    Steel
  • Capacity
    400kg
  • Overall Height
    288mm
  • Overall Width
    500mm
  • Load Capacity
    400kg
  • Wheel Diameter
    125mm
  • Wheel Type
    Thermoplastic Elastomer
  • Finish
    Painted
  • Platform Material
    Steel
  • Number of Wheels
    4
  • Wheel Material
    Thermoplastic Elastomer
  • Weight
    12kg
  • Width
    500mm
  • Overall Length
    500mm
  • Height
    288mm
  • Length
    500mm
  • Platform Height
    288mm
  • Castor Wheel Diameter
    125mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome