Fetra Euro Container Dolly Handle

Order Code: ZT3076544S

£99.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£99.990%
5 +£95.994%


Description

Colour: Blue.
Finish: Painted.
Length mm: 800.
Material: Steel.
Overall Width mm: 800.
Platform Material: Steel.
Product Type: Accessories.
Weight kg: 1.Handle only for use with the Euro box open and steel platform dollies.

See full description
Specifications for Fetra Euro Container Dolly Handle
  • Material
    Steel
  • Colour
    Blue
  • Overall Width
    800mm
  • Finish
    Painted
  • Platform Material
    Steel
  • Length
    800mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome