Furniture Mover, Hydraulic, Pack Of 2, Max. Load 3500 Kg, Lift 100mm

Order Code: ZT2684324S

£8,999.99 Inc VAT (20%)


Description

Furniture mover, hydraulic, pack of 2, max. load 3500 kg, lift 100 mm. Supplied = assembled. Max. load = 3500 kg. Frame material = steel. Frame colour = pure orange RAL 2004. Width = 650 mm. Height = 1036 mm. Depth = 445 mm. Wheel diameter = 200 mm. Wheel bearing = ball bearing. Wheel type = non-marking. Finish = zinc plated and powder coated. Footplate width = 590 mm. Footplate depth = 80 mm. Lifting range = 8 - 100 mm. Product type = furniture transport units. Application = diverse. 8 m cargo restraint strap. Robust hydraulics. Ball bearing mounted wheels. Ideal for moves, maintenance or fitting. Non-marking wheel tyres for protecting carpets and floors. Completely assembled and ready for immediate use. Ship heavy goods quickly and safely: Slide the paddles under the goods to be transported, adjust the top rests and tighten the belts. Then lift the load to the same height on both sides - finished. The furniture mover is also plastic coated and features ball bearing mounted heavy duty wheels.

See full description
Specifications for Furniture Mover, Hydraulic, Pack Of 2, Max. Load 3500 Kg, Lift 100mm
  • Wheel Diameter
    200mm
  • Wheel Bearing
    Ball Bearing
  • Load Capacity
    3500kg
  • Wheel Type
    Non-Marking
  • Product Type
    Furniture Transport Units
  • Frame Colour
    Pure Orange
  • Supplied
    Assembled
  • Finish
    Zinc Plated and Powder Coated
  • Frame Material
    Steel
  • Depth
    445mm
  • Width
    650mm
  • Height
    1036mm
  • Lifting Range
    8 - 100mm
  • Footplate Width
    590mm
  • Applications
    Diverse
  • Footplate Depth
    80mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome