Hygienic Roll Container, Stainless Steel, With 2 Mesh Side Panels

Hygienic Roll Container, Stainless Steel, With 2 Mesh Side Panels

Order Code: ZT2704382S

£1,299.99 Inc VAT (20%)


Description

Hygienic roll container, stainless steel, with 2 mesh side panels. Supplied = assembled. Width = 724 mm. Depth = 815 mm. Height = 1723 mm. Finish = stainless steel. Wheel fittings = 2 swivel castors, 2 fixed castors. Wheel type = nylon/polyurethane. Wheel diameter = 125 mm. Wheel bearing = roller bearing. Transport dolly material = plastic with stainless steel supports. Transport dolly colour = telegrey RAL 7045. Material of mesh = stainless steel. Mesh height = 1530 mm. Internal width = 800 mm. Internal depth = 660 mm. Internal height = 1520 mm. Roll container model = 2-sided. Hardwearing and corrosion resistant. Easy to clean and disinfect. Developed for use in hygienic areas. Mesh panels on 2 sides helps secure loads. Swivel castors and fixed castors make it flexible to move to the place of use. Ready for immediate use as it is delivered fully assembled. Hygienic transport dolly with 2 or 3-sided body, closed version, with 125 mm castors made of PU/PA, 2 swivel castors/2 fixed castors, stainless steel housing, tube diameter for stainless steel bodies with tube 22 mm.

See full description
Specifications for Hygienic Roll Container, Stainless Steel, With 2 Mesh Side Panels
  • Wheel Diameter
    125mm
  • Wheel Bearing
    Roller Bearing
  • Wheel Type
    Nylon / Polyurethane
  • Finish
    Stainless Steel
  • Supplied
    Assembled
  • Wheel Fittings
    2 Swivel Castors, 2 Fixed Castors
  • Mesh Material
    Stainless Steel
  • Roll Container Model
    2-sided
  • Mesh Height
    1530mm
  • Height
    1723mm
  • Internal Width
    800mm
  • Width
    724mm
  • Depth
    815mm
  • Internal Height
    1520mm
  • Internal Depth
    660mm
  • Colour
    Telegrey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome