Konga Electro Galvanised Dolly - ESD Safe

Order Code: ZT3076501S

£499.99 Inc VAT (20%)


Description

Capacity kg: 300.
Colour: Electro-galvanised.
Finish: Painted.
Height mm: 160.
Length mm: 600.
Load Capacity kg: 300.
Material: Steel.
No. of Wheels: 4.
Overall Height mm: 160.
Overall Length mm: 600.
Overall Width mm: 400.
Product Type: Steel dollies.
Weight kg: 7.5.
Wheel Diameter mm: 100.
Wheel Type: 4 swivel electro-conductive rubber tyred castors.
Width mm: 400.Electro galvanised dolly with heavy duty easy rolling castors. For use is electrostatic protected areas (EPA) 300kg capacity. On four swivel castors, with electro-conductive non-marking rubber tyres, 100mm dia. 5 year guarantee. Self asssembly required.

See full description
Specifications for Konga Electro Galvanised Dolly - ESD Safe
  • Material
    Steel
  • Colour
    Electro-galvanised
  • Overall Height
    160mm
  • Overall Width
    400mm
  • Capacity
    300kg
  • Wheel Diameter
    100mm
  • Finish
    Painted
  • Load Capacity
    300kg
  • Number of Wheels
    4
  • Weight
    7.5kg
  • Length
    600mm
  • Overall Length
    600mm
  • Height
    160mm
  • Width
    400mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome