MaxiGRIP Transport Dolly, Round, With FSC Certification, Ø380mm, Height 118mm

Order Code: ZT2736361S

£112.99 Inc VAT (20%)


Description

MaxiGRIP transport dolly, round, with FSC certification, 380 mm, height 118 mm. Supplied = assembled. Max. load = 250 kg. Platform length = 380 mm. Platform width = 380 mm. Loading height = 118 mm. Length = 380 mm. Width = 380 mm. Height = 118 mm. Platform material = phenolic film faced plywood. Platform colour = dark brown. Wheel fittings = 4 castors, 2 with wheel stops. Wheel type = plastic. Wheel diameter = 75 mm. Wheel width = 30 mm. Wheel bearing = roller bearing. Number of handles = 1 pcs. Handle type = ergonomic handle. Finish = hard. Weight = 2.2 kg. Max. load per item = 250 kg. Product type = transport dollies. Panel thickness = 18 mm. Platform area made of extremely stable beech multiplex. Four heavy duty, smooth running transport equipment castors for soft/robust floor surfaces. Water repellent. MaxiGRIP special coating. Practical handle recess. Platform made of phenolic foil faced plywood panel made of birch. The MaxiGRIP transport dolly features a heavy duty platform area made of a high quality, extremely stable, FSC certified birch multiplex panel. The FSC certificate is an internationally recognised environmental quality seal. It guarantees that only wood is used for the production of FSC certified products which originates from sustainable and responsible forestry operations. A special MaxiGRIP coating ensures that the platform is anti-slip and water repellent. The dolly is the ideal mobile stand for all standard large plant pots. Four smooth running transport equipment castors ensure optimal mobility on all soft/robust floor surfaces, both indoors and outdoors. Two of the castors come with wheel stops that keep the dolly securely parked at the required location. An additional benefit: an ergonomically shaped ergonomic carrying handle integrated in the platform that ensures easy transport to the place of use. Our additional quality hallmark: the products are brand-name products and have been tested for quality, safety and durability. Warning: not suitable for carrying persons. Suitable for use in protected outdoor areas, do not expose permanently to moisture and wet conditions.

See full description
Specifications for MaxiGRIP Transport Dolly, Round, With FSC Certification, Ø380mm, Height 118mm
  • Product Type
    Transport Dollies
  • Finish
    Hard
  • Wheel Diameter
    75mm
  • Load Capacity
    250kg
  • Wheel Type
    Plastic
  • Supplied
    Assembled
  • Wheel Bearing
    Roller Bearing
  • Platform Length
    380mm
  • Wheel Fittings
    4 Castors, 2 with Wheel Stops
  • Weight
    2.2kg
  • Platform Material
    Phenolic Film Faced Plywood
  • Length
    380mm
  • Width
    380mm
  • Height
    118mm
  • Platform Colour
    Dark Brown
  • Load Per Item
    250kg
  • Loading Height
    118mm
  • Panel Thickness
    18mm
  • Number of Handles
    1
  • Wheel Width
    30mm
  • Handle Type
    Ergonomic Handle
  • Platform Width
    380mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome