MM 1137 Transport Dolly, Round, Ø380mm, Max. Load 250 Kg

Order Code: ZT2688880S

£109.99 Inc VAT (20%)


Description

MM 1137 transport dolly, round, 380 mm, max. load 250 kg. Supplied = assembled. Max. load = 250 kg. Platform length = 380 mm. Platform width = 380 mm. Length = 380 mm. Width = 380 mm. Height = 110 mm. Platform material = multiplex worktop. Platform colour = natural. Wheel fittings = 4 swivel castors. Wheel type = transport device castors. Wheel diameter = 75 mm. Wheel bearing = roller bearing. Number of handles = 1 pcs. Handle type = ergonomic handle. Weight = 2.3 kg. Product type = transport dollies. Design of castors = castors for soft floors. Panel thickness = 18 mm. FSC certified. Practical handle. Practical and versatile. Material The transport aid represents high quality and safety. It features a heavy duty platform made of a high quality, extremely sturdy multiplex panel, produced using FSC certified plywood. The FSC certificate is an internationally recognised environmental quality seal. It guarantees that only wood is used for the production of FSC certified products which originates from sustainable and responsible forestry operations. Technology + design The transport aid is ideally suited for easily and comfortably moving heavy loads - in the office, in the workshop, at home, when shopping and when moving. Four heavy duty transport device castors ensure optimal mobility on all soft/robust floor surfaces. Additional benefit: an ergonomically shaped ergonomic carrying handle integrated into the platform that ensures easy transport to the place of use. Our quality bonus: the transport aid has been tested for quality, safety and durability. Platform made of extremely sturdy FSC certified multiplex panel, 18 mm, with ergonomic handle. Platform diameter 380 mm, height 110 mm, max. load 250 kg. Four smooth running and heavy duty transport device castors, 75 mm, with roller bearings for soft/robust floor surfaces. Warning notice: the transport aid is not suitable for carrying persons. Do not expose the product to constantly wet conditions.

See full description
Specifications for MM 1137 Transport Dolly, Round, Ø380mm, Max. Load 250 Kg
  • Product Type
    Transport Dollies
  • Load Capacity
    250kg
  • Wheel Type
    Transport Device Castors
  • Wheel Diameter
    75mm
  • Supplied
    Assembled
  • Wheel Bearing
    Roller Bearing
  • Platform Material
    Multiplex Worktop
  • Platform Length
    380mm
  • Wheel Fittings
    4 Swivel Castors
  • Weight
    2.3kg
  • Height
    110mm
  • Width
    380mm
  • Length
    380mm
  • Number of Handles
    1
  • Platform Colour
    Natural
  • Platform Width
    380mm
  • Panel Thickness
    18mm
  • Design of Castors
    Castors for Soft Floors
  • Handle Type
    Ergonomic Handle

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome