NEO E-Module, For Width 700mm, With Battery, Drawbar Head, Bluetooth

Order Code: ZT2694563S

£5,499.99 Inc VAT (20%)


Description

NEO e-module, for width 700 mm, with battery, drawbar head, Bluetooth. Supplied = assembled. Voltage = 24 V. Mains voltage = AC 100 - 240 V. Width = 685 mm. Depth = 430 mm. Height = 255 mm. Colour = charcoal RAL 7016, light blue RAL 5012. Battery version = lithium ion rechargeable battery. Power = 0.25 kW. Electric charge = 2 Ah. Charging time = 6 hrs. Battery capacity = 12 Ah. Max. speed = 5 km/h. Product type = e-module retrofit sets. Move loads up to 500 kg with ease. The replaceable, rechargeable battery system allows unlimited operating time. Drawbar head with precise speed control, creep speed button, belly switch and horn. Paired via Bluetooth. Integrated foot protection. Easy navigation. Work with more ease and efficiency. A lock can be used to prevent theft. Pairing via Bluetooth. Wireless and no unwanted communication with other devices that are nearby. Order the e-module either individually as a retrofit set, or include it in your order in combination with a large selection of our products.

See full description
Specifications for NEO E-Module, For Width 700mm, With Battery, Drawbar Head, Bluetooth
  • Colour
    Gentian Blue
  • Product Type
    E-Module Retrofit Sets
  • Supplied
    Assembled
  • Mains Voltage
    AC 100 - 240 V
  • Height
    255mm
  • Width
    685mm
  • Depth
    430mm
  • Battery Capacity
    12A·h
  • Charging Time
    6hours
  • Power
    0.25kg/mm
  • Electric Charge
    2A·h
  • Voltage
    24V
  • Speed
    5km/h

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome