Plastic Platform Dolly, Red

Plastic Platform Dolly, Red

Order Code: ZT3079703SCopy

£99.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£99.990%
5 +£94.995%


Description

Capacity kg: 100.
Castor Wheel Diameter mm: 80.
Colour: Red.
Finish: Painted.
Height mm: 110.
Length mm: 600.
Load Capacity kg: 100.
Load Height mm: 110.
Material: Plastic.
No. of Wheels: 4.
Overall Height mm: 110.
Overall Length mm: 600.
Overall Width mm: 400.
Platform Height mm: 110.
Platform Length mm: 600.
Platform Material: Plastic.
Platform Width mm: 400.
Product Type: Plastic dollies.
Weight kg: 3.5.
Wheel Diameter mm: 80.
Wheel Material: Plastic.
Width mm: 400.Constructed from injection moulded, lightweight & hygienic plastic. L x W x H - 600 x 400 x 110mm. On four swivel 80mm dia. plastic wheeled castors. Weight 3.5kg.

See full description
Specifications for Plastic Platform Dolly, Red
  • Material
    Plastic
  • Colour
    Red
  • Capacity
    100kg
  • Overall Width
    400mm
  • Overall Height
    110mm
  • Load Capacity
    100kg
  • Finish
    Painted
  • Wheel Diameter
    80mm
  • Platform Material
    Plastic
  • Platform Length
    600mm
  • Wheel Material
    Plastic
  • Number of Wheels
    4
  • Weight
    3.5kg
  • Height
    110mm
  • Overall Length
    600mm
  • Width
    400mm
  • Length
    600mm
  • Platform Height
    110mm
  • Castor Wheel Diameter
    80mm
  • Load Height
    110mm
  • Platform Width
    400mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome