Push Handle, For Steel Transport Dolly, Ergonomically Shaped

Order Code: ZT2704339S

£119.99 Inc VAT (20%)


Description

Push handle, for steel transport dolly, ergonomically shaped. Supplied = assembled. Material = tubular steel, powder coated. Colour = gentian blue. Bar height = 970 mm. For platform length = 800 mm. For width = 710 mm. Diameter = 22 mm. Product type = accessories. Easy to install, flexible to use, easy to retrofit. Occupational safety and ergonomics. Added value for transport dollies in frequent use.

See full description
Specifications for Push Handle, For Steel Transport Dolly, Ergonomically Shaped
  • Product Type
    Accessories
  • Colour
    Gentian Blue
  • Supplied
    Assembled
  • Material
    Tubular Steel, Powder Coated
  • Diameter
    22mm
  • For Width
    710mm
  • Bar Height
    970mm
  • For Platform Length
    800mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome