Push Handle, For Wooden Transport Dolly, Ergonomically Shaped

Order Code: ZT2704307S

£119.99 Inc VAT (20%)


Description

Push handle, for wooden transport dolly, ergonomically shaped. Supplied = assembled. Material = tubular steel, powder coated. Colour = gentian blue. Bar height = 970 mm. For platform length = 810 mm. For width = 724 mm. Diameter = 22 mm. Product type = accessories. Easy to install, flexible to use, easy to retrofit. Occupational safety and ergonomics. Added value for transport dollies in frequent use.

See full description
Specifications for Push Handle, For Wooden Transport Dolly, Ergonomically Shaped
  • Product Type
    Accessories
  • Supplied
    Assembled
  • Colour
    Gentian Blue
  • Diameter
    22mm
  • Material
    Tubular Steel, Powder Coated
  • For Width
    724mm
  • Bar Height
    970mm
  • For Platform Length
    810mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome